Beli pipe reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rothenberger Reamer (Reamer Pipa)Deskripsi:-Can chamfer inner and outer by just rotating.-Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.
- RIDGID Stainless Steel Quick-Acting Tubing Cutter (Pemotong Pipa)atribut:
- Capacity (inch): 1/4 - 2 5/8
- Capacity (mm): 6.0 - 67.0
- Catalog Number: 31803
- Standard Wheel: E-635
- TRUSCO Pipe Reamer (Reamer Pipa)Deskripsi:You can chamfer the inside and outside just by rotating.atribut:
- Applications: Suitable For Copper, Iron, Aluminium, Brass and Hard PVC Pipes
- Compatible Size (mm): (Internal and External) 3/16-1 1/2 (phi4-38)
- Materials (Blade): SK5
- Purpose of Use: For copper, iron, aluminum, brass, and hard PVC pipe.
- Size: 3/16 to 1 1/2 (4 to 38mm)
- Specifications: Blade Part: 3 Blades For Copper, Aluminium
- Weight (g): 43
- GEDORE Pipe, Tubing & Conduit Reamer & Descaler (Reamer Pipa)Deskripsi:The sleeve-style body provides a direct grip to hold these reamers and twist them around metal tubing or conduit. They slide onto the end of the tubing or conduit and use cutting blades within the reamer body to smooth off burs and ridges. The body conceals the blades to prevent accidental contact with sharp edges. Reaming shaves off ridges and rough spots that can restrict flow in plumbing pipes and nick wires in electrical conduit.atribut:
- UNSPSC: 23171610
- For Pipe Edge: Inner and Outer
- Handle Type: Fluted
- Material Application: Copper; Steel
- Max. Pipe Size (inch): 1 1/4
- Min. Pipe Size (inch): 1/8
- Overall Length (inch): 2
- Reamer Type: Pipe Deburring Reamer
- RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)Deskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.atribut:
- Thread Direction: Right Hand
- Die Material: Alloy
- RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)Deskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)atribut:
- Capacity (inch): 1/4 - 1 3/8
- Capacity (mm): 6.0 - 35.0
- Catalog Number: 29963
- Standard Wheel: E-635
- TORA Scraper Set (Kape)atribut:
- Size (cm): 5-8-10-12
- Material: Blue Steel
- TRUSCO Pipe Reamer (Reamer Pipa)Deskripsi:-Can chamfer inner and outer by just rotating.-For copper, iron, aluminum, brass, and hard PVC pipe.atribut:
- Blade Part: 3 Blades
- Applicable Pipe Inside And Outer Diameter: 1/8-1 5/8inch (3-42mm)
- Purpose of Use: For copper, iron, aluminum, brass, and hard PVC pipe.
- RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)Deskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- TORA Scraper Wooden Handle (Kape)atribut:
- Material: Stainless Steel
- Material Handle: Plastering Trowel PVC
- ASADA Deburring Hand Scraper Tool with Ergonomic Handle (Pisau Deburring)Deskripsi:-Clean chamfering is easy with 1 blade.-Crank type enables quick works.-The chips do not become dusty.-For precise burring of various pipes.atribut:
- Applicable Pipe Inside And Outer Diameter Inch: 1/4 to 5/8 (6 to 16)mm
- Total Length: 170mm
- Blade length: 52mm
- Purpose of Use: For precise burring of various pipes.
- RIDGID RIDGID 1224 H.S. Dies (Mata Senai)atribut:
- Capacity (inch): 2.5-4
- Capacity (mm): 62-100
- Suiden Spot Cooler Dual Duct No Swing (Pendingin Spot)Deskripsi:The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 8
- Power Consumption (50Hz): 1.9kW
- Cooling Capacity (50Hz): 4.0kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 470x520x1120
- Power Supply Voltage (V) : 220
- Orange Scissor (Gunting)atribut:
- Item No.: 8650-01
- General Pipe Tubing & Conduit Reamer & Descaler (Penghalus Pipa Listrik)Deskripsi:The screwdriver-style handle of these reamers cushions hands, resists slipping in wet conditions, and applies more torque than sleeve-style reamers to debur the ends of tubing and conduit. Reaming shaves off ridges and rough spots that can restrict flow in plumbing pipes and nick wires in electrical conduit.atribut:
- UNSPSC: 23171610
- For Pipe Edge: Inner and Outer
- Handle Type: Fluted
- Material Application: Aluminium, Brass, Plastic, Steel
- Maximum Pipe Size (inch): 1/2
- Min. Pipe Size (inch): 1/8
- Overall Length (inch): 6 1/2
- Reamer Type: Screwdriver Handle Reamer
Daftar Harga pipe reamer Terbaru October 2026
| Rothenberger Reamer (Reamer Pipa) | Rp439.900 |
| RIDGID Stainless Steel Quick-Acting Tubing Cutter (Pemotong Pipa) | Rp2.799.900 |
| TRUSCO Pipe Reamer (Reamer Pipa) | Rp379.900 |
| GEDORE Pipe, Tubing & Conduit Reamer & Descaler (Reamer Pipa) | Rp569.900 |
| RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual) | Rp11.999.900 |
| RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa) | Rp279.900 |
| RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa) | Rp1.799.900 |
| TORA Scraper Set (Kape) | Rp18.900 |
| TRUSCO Pipe Reamer (Reamer Pipa) | Rp429.900 |
| RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102754944-1.jpg)
/paP102047910-4.jpg)
/P101000590-1.jpg)
/b2P109851398-5.jpg)
/fsP102242568-5.jpg)
/qjP102048955-31.jpg)
/phP102048917-4.jpg)
/keP108173734-1.jpg)
/P102388796-3.jpg)
/alP102243381-21.jpg)
/avP106192391-1.jpg)
/P102356177-1.jpg)
/c7P102047439-5.jpg)
/ihP102048665-6.jpg)
/6uP103200246-1.jpg)
/0uP106184030-1.jpg)
/4jP104669163-1.jpg)
/htP102048641-7.jpg)
/f9P103628549-1.jpg)
/bhP109851413-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)